Strut Strap, 1-Piece, Diameter: 2", Steel

Item #: 0013279
Cat #: SCH40B
UPC: 782856252405
$ 5.50 EA
Company wide:
433 in stock
One Piece Strut Clamp, With Back Plate. -- EMT; 2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 25.

Overview

One Piece Strut Clamp, With Back Plate. -- EMT; 2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 25.
One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856252405, SCH40B, CDYSCH40B

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)