Strut Strap, 1-Piece, Diameter: 1-1/2 - 2", Steel

Item #: 0013278

Cat #: SCH32B

UPC: 782856252375

$ 3.84 EA
Company wide:
3,775 in stock
Documents & Guides
One Piece Strut Clamp, With Back Plate. 2" EMT; 1-1/2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.

Overview

One Piece Strut Clamp, With Back Plate. 2" EMT; 1-1/2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.

One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856252375, SCH32B, CDYSCH32B, strut horse shoe

Features & Benefits

  • One-piece cable/conduit clamp with protective boot
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel
  • FM® Specification Tested (from 1/2" to 4" of EMT Conduit Size)

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized