SCH1 Single Piece Strut Clamp for Conduit, 1"–1.51" OD, 1 1/4" EMT, 1" Rigid/Pipe

Item #: 0013276

Cat #: SCH20

UPC: 782856252207

$ 3.18 EA
Company wide:
1,412 in stock
Documents & Guides
One Piece Strut Clamp. 1-1/4 Inch EMT, 1 Inch Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity 100 Each

Overview

One Piece Strut Clamp. 1-1/4 Inch EMT, 1 Inch Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity 100 Each

One-piece conduit clamp No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856252207, SCH20, CDYSCH20, Cobra strap

Features & Benefits

  • One-piece conduit clamp
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized