Single Piece Strut Clamp for Conduit, 0.72"–1.16" OD, 1" EMT, 3/4" Rigid/Pipe

Item #: 0013275

Cat #: SCH16

UPC: 782856252160

$ 2.63 EA
Company wide:
3,253 in stock
Documents & Guides
One Piece Strut Clamp. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quality: 100.

Overview

One Piece Strut Clamp. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quality: 100.

One-piece conduit clamp No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856252160, SCH16, CDYSCH16, Kindorf strap

Features & Benefits

  • One-piece conduit clamp
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized