SCREW,ROUND,HEAD,1/4 - 20 X 3/8

Item #: 0013273

Cat #: S3575BP50

UPC: 782856799535

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Combi Dome Screw, 1/4" Screw, 3/8" Screw

Overview

Combi Dome Screw, 1/4" Screw, 3/8" Screw

Combination of head for simplified tooling.

Also known as: 782856799535, S3575BP50, CDYS3575BP50

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Length: 3/8 in
Material: Steel
Screw Head: Round
Diameter: 1/4 in
Material: Steel
Drive: Phillips, Slotted
Length: 3/8 in

Customer Reviews

No reviews for this product
(0)