Cable Tie, Intermediate, 11.3" Long, Nylon, Natural Color, 100/Pack

Item #: 0013269

Cat #: BT3I-C

UPC: 074983413669

$ 0.39 EA
Company wide:
0 in stock
Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 11.3 Inch Long, .141 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 11.3 Inch Long, .141 Inch Wide, 3 Inch Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

The BT3I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983413669, BT3I-C, PDTBT3IC

Specifications

Width: 0.141 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 11.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Width: 0.141 in
Color: White
Length: 11.300 in
Family / Style: Dome-Top®
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Product Thickness: 0.049 in