Snap in grommet, 1.315" OD

Item #: 0013268

Cat #: ESG1

UPC: 782856510000

$ 0.89 EA
Company wide:
2,861 in stock
Documents & Guides
1-11/32", Non-Metallic Bushing. For Use with Metal Studs. Package Quantity: 100.

Overview

1-11/32", Non-Metallic Bushing. For Use with Metal Studs. Package Quantity: 100.

Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole Grommet can be split for use on pre-existing installations

Also known as: 782856510000, ESG1, CDYESG1, Animal cracker, 710 grommet

Features & Benefits

  • Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs
  • Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole
  • Grommet can be split for use on pre-existing installations
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Material: Polyethylene
Diameter: 1.310 in
Material: Polyethylene
Diameter: 1.310 in