Cable Tie, Intermediate, 8" Long, UV Nylon, Black, 100/Pack

Item #: 0013266

Cat #: BT2I-C0

UPC: 074983413614

$ 0.38 EA
Company wide:
2,500 in stock
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Dome-Top barb ty cable tie, intermediate cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, standard package.

Also known as: 074983413614, BT2I-C0, PDTBT2IC0, Solar Tie

Specifications

Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.041 in
Width: 0.141 in
Length: 8 in
Size: Intermediate
Family / Style: Dome-Top®