
Flange Clip, Type Hammer-On, Fits 9/16 to 3/4" Flange, Steel
Item #: 0013256
Cat #: M912
UPC: 782856181002
$ 3.44 EA
Company wide:
0
in stock
Documents & Guides
Flange Clip, Type Hammer-On, Fits 9/16 to 3/4" Flange, Steel
Overview
Flange Clip, Type Hammer-On, Fits 9/16 to 3/4" Flange, Steel
Contractors need assurance the products they purchase are going to fulfill their needs and ultimately solve their everyday problems, such as costs associated with labor and material management. nVent CADDY is committed to earning the trust of contractors by providing the best solution—one that is simple, intuitive and helps to provide a lower total installed cost. Unlike most manufacturers of spring steel, spring steel products are all stamped, heat treated and coated with Armour in-house, where we can control all aspects of the process and focus on the quality output so customers get the best solution for the job.
Also known as: 782856181002, M912, CDYM912
Features & Benefits
- Can be used to support boxes, fixtures or other applications from beam flanges
- Assorted attachment points provided to reduce inventory
- Requires only a hammer to install
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |