Cable/Conduit Clip, 1/2" EMT, 1/2" Rigid, 12-3 MC/AC, 0.709" Max

Item #: 0013250

Cat #: K8

UPC: 782856245087

$ 0.96 EA
Company wide:
24,861 in stock
Documents & Guides
Conduit Hanger 1/2" EMT to 1/4" and Smaller Rods or Flanges. Standard Packaging Quantity: 100.

Overview

Conduit Hanger 1/2" EMT to 1/4" and Smaller Rods or Flanges. Standard Packaging Quantity: 100.

Supports conduit to rod, wire or flange Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable Available for EMT, rigid, ENT, IMT, MC/AC and aluminum conduit No installation tools required

Also known as: 782856245087, K8, CDYK8, bat wing, dingledangar, banana clip, K clip, BATWINGS

Features & Benefits

  • Supports conduit to rod, wire or flange
  • Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable
  • Available for EMT, rigid, ENT, IMT, MC/AC and aluminum conduit
  • No installation tools required

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant