Independent Support Clip, 15/16" T-Grid, 1.5" Screw, Washer-Wing Nut

Item #: 0013242

Cat #: IDS15

UPC: 782856632009

$ 4.23 EA
Company wide:
723 in stock
Documents & Guides
Independent Support Clip, 15/16 Inch Grid, 1-1/2 Inch Stud, 65lb Static Load Limit

Overview

Independent Support Clip, 15/16 Inch Grid, 1-1/2 Inch Stud, 65lb Static Load Limit

Provides a means of independent support of fixtures No tools required for installation Includes mounting hardware

Also known as: 782856632009, IDS15, CDYIDS15

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant