Independent Support Clip, 15/16" T-Grid, 0.563" Screw, Washer-Wing Nut
Item #: 0013241
Cat #: IDS
UPC: 782856626589
$ 3.22 EA
Company wide:
7,406
in stock
Documents & Guides
Independent Support Clip for Acoustical Tee Bar 1/4-20 x 5/8 Inch Long Stud, Load Limit 65 Pounds, For Use With 5/16 Inch Diameter Grid, Standard Packaging Quantity: 100 Each.
Overview
Independent Support Clip for Acoustical Tee Bar 1/4-20 x 5/8 Inch Long Stud, Load Limit 65 Pounds, For Use With 5/16 Inch Diameter Grid, Standard Packaging Quantity: 100 Each.
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856626589, IDS, CDYIDS, General Contractor
Features & Benefits
- Provides a means of independent support of fixtures
- No tools required for installation
- Includes mounting hardware
Specifications
| Material: | Spring Steel |
| Diameter: | 0.250 in |
| Finish: | Plated |
| Length: | 0.562 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 0.250 in |
| Length: | 0.562 in |