Conduit Hanger With Bolt, 1-1/2" EMT, 1-1/4" Rigid, Steel

Item #: 0013226

Cat #: CD3B

UPC: 782856120032

$ 1.92 EA
Company wide:
18,071 in stock
Documents & Guides
Conduit Hanger With Bolt, 1-1/2 Inch EMT, 1-1/4 Inch Rigid, 1/4 Inch Hole, Steel With Galvanized Finish, For Use With Rigid/EMT Conduit

Overview

Conduit Hanger With Bolt, 1-1/2 Inch EMT, 1-1/4 Inch Rigid, 1/4 Inch Hole, Steel With Galvanized Finish, For Use With Rigid/EMT Conduit

nVent CADDY Bolt Close Conduit/Pipe Clamps provide secure, dependable support for EMT, rigid conduit, and pipe in a wide range of installation sizes. Designed with a retained bolt and integrated nut, these clamps help speed installation while reducing dropped parts and improving jobsite efficiency.

Also known as: 782856120032, CD3B, CDYCD3B, Dairy strap

Features & Benefits

  • Retained bolt and built-in nut reduce loose parts and simplify installation
  • Combo head bolt accepts slotted, hex, Phillips, or Robertson drivers
  • Available in multiple sizes, hole configurations, and material options including electrogalvanized steel and 304 stainless steel

Specifications

Diameter: 1 1/2 in, 1 1/4 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 1/2 in, 1 1/4 in
Finish: Electrogalvanized
Material: Steel