Conduit Hanger With Bolt, 1 1/4" EMT, Steel

Item #: 0013223

Cat #: CD2.5B

UPC: 782856120254

$ 1.92 EA
Company wide:
11,617 in stock
Documents & Guides
Conduit Hanger With Bolt, 1 1/4 Inch EMT, Steel

Overview

Conduit Hanger With Bolt, 1 1/4 Inch EMT, Steel

Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.

Also known as: 782856120254, CD2.5B, CDYCD2.5B, cowboys, Mineralac, mini, pear, pipe hanger, MINNIE, stand off

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 1/4 in
Finish: Electrogalvanized
Material: Steel