Bolt Close Conduit/Pipe Clamp, Steel, 3/4" EMT, 3/4" Rigid/Pipe, 0.281" Hole

Item #: 0013220

Cat #: CD1B

UPC: 782856120018

$ 1.13 EA
Company wide:
3,102 in stock
Documents & Guides
3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.

Overview

3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.

Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.

Also known as: 782856120018, CD1B, CDYCD1B, Caddy Straps, standoff , Minnies, pair hanger, Cowboy clamp, MINI STRAPS, Minis, 3/4 mini, Dairy strap, rigid emt, MINNERALLAC, clamp back, MINI, mineralac, stand off strap, maewest, Mae West

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3/4 in
Finish: Electrogalvanized
Material: Steel