Screw Mount Cable Tie, Weather Resistant Nylon, 8-1/2" Long, 100/PK

Item #: 0013219

Cat #: BC2S-S10-C0

UPC: 074983523153

$ 0.52 EA
Company wide:
2,000 in stock
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5" (216mm) Length, Weather Resistant Nylon 6.6, Black,, 100/PK

Overview

Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5" (216mm) Length, Weather Resistant Nylon 6.6, Black,, 100/PK

The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.

Also known as: 074983523153, BC2S-S10-C0, PDTBC2SS10C0

Specifications

Width: 0.185 in
Mounting: Screw
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in
Mounting: Screw
Color: Natural
Material: Nylon
Product Thickness: 0.052 in