Bolt Close Conduit/Pipe Clamp, Steel, 1/2" EMT, 1/2" Rigid/Pipe, 0.281" Hole

Item #: 0013218

Cat #: CD0B

UPC: 782856120001

$ 1.02 EA
Company wide:
25,912 in stock
Documents & Guides
1/2" EMT or RIGID Conduit Clamp with retained bold and built-in nut; 1/4" mounting hole. Standard Packaging Quantity: 100.

Overview

1/2" EMT or RIGID Conduit Clamp with retained bold and built-in nut; 1/4" mounting hole. Standard Packaging Quantity: 100.

Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.

Also known as: 782856120001, CD0B, CDYCD0B, cowboys, Pair Hanger, Stand off, minis, Mineralack, Dairy strap, minerallac straps, B-LINE BL1400

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1/2 in
Finish: Electrogalvanized
Material: Steel