BC-MSM Conduit to Beam Clamp, Side Mount, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 0.709"–1.181" OD, 0.5" Max Flange

Item #: 0013210

Cat #: BC812MSM

UPC: 782856198109

$ 5.29 EA
Company wide:
2,385 in stock
Documents & Guides
Beam Clamp, Conduit Size: 1/2 Inch to 3/4 Inch, Max. Flange: 1/2 Inch, Side Mount, Material/Finish: Steel, Standard Packaging: 100.

Overview

Beam Clamp, Conduit Size: 1/2 Inch to 3/4 Inch, Max. Flange: 1/2 Inch, Side Mount, Material/Finish: Steel, Standard Packaging: 100.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856198109, BC812MSM, CDYBC812MSM, Red Iron Clamp

Features & Benefits

  • Easy installation to beam flanges
  • Eliminates offset bending conduit
  • Conduit clip rotates 360 degrees

Specifications

Diameter: 1/2 in
Material: Spring Steel
Finish: Plated
Diameter: 1/2 in
Finish: Plated
Material: Spring Steel