BC-M Conduit to Beam Clamp, 1/2",3/4" EMT, 1/2",3/4" Rigid/Pipe, 0.709–1.181" OD

Item #: 0013209

Cat #: BC812M

UPC: 782856192107

$ 4.99 EA
Company wide:
6,256 in stock
Documents & Guides
Conduit to Beam Clamp, Conduit Size 1/2 Inch to 3/4 Inch, Maximum Flange 1/2 Inch, Steel, For Use With Rigid/EMT Conduit

Overview

Conduit to Beam Clamp, Conduit Size 1/2 Inch to 3/4 Inch, Maximum Flange 1/2 Inch, Steel, For Use With Rigid/EMT Conduit

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856192107, BC812M, CDYBC812M

Features & Benefits

  • Easy installation to beam flanges
  • Eliminates offset bending conduit
  • Conduit clip rotates 360 degrees

Specifications

Diameter: 3/4 in, 1/2 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in, 1/2 in
Finish: Plated
Material: Spring Steel