BC200-CD Conduit to Beam Clamp, 3/4" EMT, 3/4" Rigid, 1/2" Max Flange

Item #: 0013206

Cat #: BC200CD1B

UPC: 782856193104

$ 6.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit To Beam Clamp, 3/4" EMT, 3/4" Rigid, 1/2" Max Flange, Material: Steel.

Overview

Conduit To Beam Clamp, 3/4" EMT, 3/4" Rigid, 1/2" Max Flange, Material: Steel.

Effective conduit support that provides stabilitiy and secureness for beam and flange applications. Provides the means to support conduits to structural steel elements.

Also known as: 782856193104, BC200CD1B, CDYBC200CD1B

Features & Benefits

  • Eliminates offset bending conduit
  • Threaded hole on back
  • Ideal for electrical, mechanical, and HVAC applications

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3/4 in
Finish: Electrogalvanized
Material: Steel