Beam Clamp, 1/4" Rod, 0.5" Max Flange

Item #: 0013205

Cat #: BC200

UPC: 782856193005

$ 4.92 EA
Company wide:
5,185 in stock
Documents & Guides
Beam Clamp thru 5/8" flange. Static load: 100 lbs. Standard Packaging Quantity: 50.

Overview

Beam Clamp thru 5/8" flange. Static load: 100 lbs. Standard Packaging Quantity: 50.

The Caddy® CADBC200 set screw must be tightened and torqued onto the sloped side of the I-beam and features a threaded hole on back and bottom.

Also known as: 782856193005, BC200, CDYBC200, Little Iron Taco

Features & Benefits

  • Threaded hole on back and bottom

Specifications

Diameter: 0.250 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.250 in
Finish: Electrogalvanized
Material: Steel