Conduit to Beam Clamp, Side Mount, Size: 1", Material: Spring Steel

Item #: 0013204

Cat #: BC16MSM

UPC: 782856198161

$ 5.80 EA
Company wide:
10 in stock
Documents & Guides
Conduit to Beam Clamp, Side Mount, Diameter: 1 in (EMT), 1 in (Rigid), Material: Spring Steel

Overview

Conduit to Beam Clamp, Side Mount, Diameter: 1 in (EMT), 1 in (Rigid), Material: Spring Steel

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856198161, BC16MSM, CDYBC16MSM

Features & Benefits

  • Easy installation to beam flanges
  • Eliminates offset bending conduit
  • Conduit clip rotates 360 degrees

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in
Finish: Plated
Material: Spring Steel