BC-M Conduit to Beam Clamp, 1" EMT, 1" Rigid/Pipe, 0.5" Max Flange

Item #: 0013203

Cat #: BC16M

UPC: 782856192169

$ 5.80 EA
Company wide:
1,033 in stock
Documents & Guides
1" conduit to beam thru 1/2" flange. Static load: 100 lbs. Standard Packaging Quantity: 100

Overview

1" conduit to beam thru 1/2" flange. Static load: 100 lbs. Standard Packaging Quantity: 100

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856192169, BC16M, CDYBC16M

Features & Benefits

  • Easy installation to beam flanges
  • Eliminates offset bending conduit
  • Conduit clip rotates 360 degrees

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in
Finish: Plated
Material: Spring Steel