50W HPS Floodlight

Item #: 0013198
Cat #: F50SL 120 M6
UPC:
Call for price
Company wide:
0 in stock
Flood Light, 50W HPS, 120V, Color: Dark Bronze. Lamp Included.

Overview

Flood Light, 50W HPS, 120V, Color: Dark Bronze. Lamp Included.
Also known as: F50SL 120 M6, LITF50SL120M6

Specifications

Volts AC: 120
Wattage: 50
Mounting: Knuckle
Color: Bronze
Volts AC: 120
Mounting: Knuckle
Wattage: 50
Color: Bronze

Customer Reviews

No reviews for this product
(0)