
BRACKET,CONDUIT,FOR 1IN EMT OR 3/4 RIGID
Item #: 0013197
Cat #: AOL16P
UPC: 782856272663
Company wide:
0
in stock
Documents & Guides
Push-In Metal Deck Conduit Clamp, 1" EMT, 3/4" Rigid, 1.181" Min, 1.378" Max, 1" Nom OD
Overview
Push-In Metal Deck Conduit Clamp, 1" EMT, 3/4" Rigid, 1.181" Min, 1.378" Max, 1" Nom OD
Also known as: 782856272663, AOL16P, CDYAOL16P
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Steel |
| Diameter: | 3/4 in, 1 in |
| Material: | Steel |