Z Purlin Clip, 1/4" Hole, 1/16"–1/4" Flange

Item #: 0013195

Cat #: AF14

UPC: 782856361008

$ 1.38 EA
Company wide:
545 in stock
Documents & Guides
Z Purlin Clips. Universal attachment to 1/16" to 1/4" angle flange . Load limit: 100 lbs. Standard Package Quantity: 100.

Overview

Z Purlin Clips. Universal attachment to 1/16" to 1/4" angle flange . Load limit: 100 lbs. Standard Package Quantity: 100.

Angle flange clip for wire or chain suspensions from Z purlins Installs from floor with VAFT tool and conduit

Also known as: 782856361008, AF14, CDYAF14

Features & Benefits

  • Angle flange clip for wire or chain suspensions from Z purlins
  • Installs from floor with VAFT tool and conduit

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant