8/1 Solid Copper, 600V, 250'

Item #: 0013191

Cat #: 8MCGSOLX250

UPC: 980100268558

$ 1.38 FT
Company wide:
2,145 in stock
Documents & Guides
Armored Cable, 8 AWG, 1 Conductor, Solid Copper, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Ft. Coil

Overview

Armored Cable, 8 AWG, 1 Conductor, Solid Copper, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Ft. Coil

Armored ground cables are used in electrical installations in dangerous and complex locations. They are typically used for continuous electrical wiring to reduce the risk of power loss.

Also known as: 980100268558, 8MCGSOLX250

Specifications

Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Solid
Package Type: Reel
Length: 250 ft
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: Steel
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel