4/1 Stranded 600V Base Copper 250'

Item #: 0013188

Cat #: 4MCG

UPC: 980100268657

$ 2.63 FT
Company wide:
8,659 in stock
Documents & Guides
4/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Stranded (7 strands), 250 ft. Coil.

Overview

4/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Stranded (7 strands), 250 ft. Coil.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 980100268657, 4MCG, BX

Specifications

Length: 250 ft
Gauge: 4 AWG
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 250 ft
Jacket: Steel
Volts AC: 600
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Conductors: 1
Package Type: Reel