10/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0013177

Cat #: 103MCAGX250

UPC: 980100447069

$ 3.14 FT
Company wide:
110,882 in stock
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 Foot Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 Foot Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 980100447069, 103MCAGX250, 10-3 mc

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil