LBACKUP WALL 26W NEUT. EM BAT

Item #: 0013170

Cat #: WPLED26N/E

UPC: 019813033372

$ 954.67 EA
Company wide:
0 in stock
Documents & Guides
LBACKUP WPLED 26W NEUTRAL LED EMERGY BATT 120V to 277V BRONZE

Overview

LBACKUP WPLED 26W NEUTRAL LED EMERGY BATT 120V to 277V BRONZE
Also known as: 019813033372, WPLED26N/E, RABWPLED26NE

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze