Vinyl Adhesive Sign *** Discontinued ***

Item #: 0013158
Cat #: PVS0204W172Y
UPC: 074983439058
$ 1.55 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Vinyl adhesive sign, 2.25" H x 4.5" W, warning header, 'Lock out switches before working on equipment' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package. *** Discontinued ***

Overview

Vinyl adhesive sign, 2.25" H x 4.5" W, warning header, 'Lock out switches before working on equipment' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package. *** Discontinued ***
Also known as: 074983439058, PVS0204W172Y, PDTPVS0204W172Y

Specifications

Width: 2 1/4 in
Type: Label, Sign
Color: Black
Length: 4 1/2 in
Width: 2 1/4 in
Color: Black
Type: Label, Sign
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)