CONTRACTOR LOCKOUT

Item #: 0013142

Cat #: PSL-KT-CONA

UPC: 074983675203

$ 433.45 EA
Company wide:
2 in stock
Contractor Lockout, Kit Includes (1) Screwdriver.(1) PSL-KT carrying case – 5.00" x 3.50" x 11.00" (127.0mm x 88.9mm x 279.4mm).(6) PSL-8 red non-conductive lockout padlocks.(1) PSL-1A lockout hasp – 1.00" (25.4mm) jaw diameter.(1) PSL-MLD multiple lockout device.(3) PSL-WS wall switch lockouts.(3) PSL-CBNT "No Tool" circuit breaker lockout device.(3) PSL-P plug lockouts.(15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY..." safety tags.

Overview

Contractor Lockout, Kit Includes (1) Screwdriver.(1) PSL-KT carrying case – 5.00" x 3.50" x 11.00" (127.0mm x 88.9mm x 279.4mm).(6) PSL-8 red non-conductive lockout padlocks.(1) PSL-1A lockout hasp – 1.00" (25.4mm) jaw diameter.(1) PSL-MLD multiple lockout device.(3) PSL-WS wall switch lockouts.(3) PSL-CBNT "No Tool" circuit breaker lockout device.(3) PSL-P plug lockouts.(15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY..." safety tags.

Safety is an essential element of risk mitigation throughout the physical infrastructure. Panduit long body non-conductive padlocks, designed specifically for lockout/tagout applications to help reduce the risk of electrical hazards while providing high security. All Panduit lockout kits, lockout stations, and the group lockout box include non-conductive padlocks, contributing to the protection of employees from unexpected hazards while meeting safety and regulatory requirements. In addition, Panduit offers high security and custom keyed padlocks for application flexibility. These are part of a comprehensive line of safety and facility identification products to optimize workplace safety and aid in compliance.

Also known as: 074983675203, PSL-KT-CONA, PDTPSLKTCONA

Specifications

Type: Lockout Kit
Type: Lockout Kit