NEW TYPE DR DRUM SW SIZE 0&1

Item #: 0013128

Cat #: 9441H353

UPC: 782113231532

$ 1742.39 EA
Company wide:
0 in stock
Documents & Guides
Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, Three-pole, Size DB 2, Surface mounting, NEMA 1

Overview

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, Three-pole, Size DB 2, Surface mounting, NEMA 1
Also known as: 782113231532, 9441H353, CUT9441H353

Specifications

Poles: 3
Size: DB2
Horsepower: 5
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 575
Poles: 3
Horsepower: 5
IP/NEMA Rating: NEMA 1
Size: DB2
Mounting: Surface
Volts AC: 575