Drum Switch, Reversing, Without Overload Relay, 3P, Maintained

Item #: 0013126

Cat #: 9441H275

UPC: 782113231471

$ 1622.80 EA
Company wide:
0 in stock
Documents & Guides
Drum Switch, Reversing, Without Overload Relay, Maintained, Knob Operator, 3-Pole, Size DB 1, Flush or Cavity Mounting, Oiltight

Overview

Drum Switch, Reversing, Without Overload Relay, Maintained, Knob Operator, 3-Pole, Size DB 1, Flush or Cavity Mounting, Oiltight
Also known as: 782113231471, 9441H275, CUT9441H275

Specifications

Type: Reversing, Knob, Drum Switch
Poles: 3
Mounting: Flush, Cavity
Size: DB1
IP/NEMA Rating: NEMA 1
Type: Reversing, Knob, Drum Switch
Mounting: Flush, Cavity
IP/NEMA Rating: NEMA 1
Poles: 3
Size: DB1