Reversing Drum Switch Without Overload Relay

Item #: 0013124

Cat #: 9441H271

UPC: 782113231440

$ 1302.05 EA
Company wide:
0 in stock
Documents & Guides
Reversing Drum Switch Without Overload Relay, Maintained And Momentary, Lever Operator, 3-pole, Size Db 1, Surface Mounting, NEMA 1

Overview

Reversing Drum Switch Without Overload Relay, Maintained And Momentary, Lever Operator, 3-pole, Size Db 1, Surface Mounting, NEMA 1
Also known as: 782113231440, 9441H271, CUT9441H271

Specifications

Poles: 3
Size: DB1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 2
Volts AC: 575
Poles: 3
Mounting: Surface
Horsepower: 2
Size: DB1
IP/NEMA Rating: NEMA 1
Volts AC: 575