Drum Switch, Reversing, Without Overload Relay, 3P, Maintained

Item #: 0013123

Cat #: 9441H268

UPC: 782113202457

$ 1302.05 EA
Company wide:
0 in stock
Documents & Guides
Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 1 Hp @ 115V DC & 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 2 Hp @ 230V AC 1-Phase. 2 Hp @ 200-230V AC & 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

Overview

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 1 Hp @ 115V DC & 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 2 Hp @ 230V AC 1-Phase. 2 Hp @ 200-230V AC & 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

These drum switches are designed primarily for use with single-phase and squirrel cage, single-speed reversible motors which may be connected directly across-the-line. Typical applications would be hoists and machine tools.

Also known as: 782113202457, 9441H268, CUT9441H268

Specifications

Type: Reversing, Drum Switch
Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Type: Reversing, Drum Switch
Poles: 3
Phase: 3
IP/NEMA Rating: NEMA 1