Vinyl Covered Aluminum Body, Red

Item #: 0013110

Cat #: PSL-8

UPC: 074983220151

$ 23.47 EA
Company wide:
9 in stock
Non-Conductive Padlock, 1.58" X 1.77" Body, Red

Overview

Non-Conductive Padlock, 1.58" X 1.77" Body, Red

The PSL-8 Non-Conductive Safety Lockout Padlocks in the standard version are keyed differently, so each padlock is supplied with one key. However, these locks can be master keyed or keyed alike. The non-conductive lock body and shackle protect against electrical hazards. The key-retention feature means that the key cannot be removed from the padlock when open.

Also known as: 074983220151, PSL-8, PDTPSL8

Specifications

Color: Red
Color: Red