Self-Laminating Labels, 3/4 x 1"

Item #: 0013093

Cat #: S100X075VAC

UPC: 074983353019

$ 91.90 EA
Company wide:
0 in stock
Self-Laminating Labels, Dimensions: 3/4 x 1 inch, Wire Gauge: 18-14, Color: White, 350/Cassette

Overview

Self-Laminating Labels, Dimensions: 3/4 x 1 inch, Wire Gauge: 18-14, Color: White, 350/Cassette

The S100X75VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. The labels are made out of vinyl and are 1 IN x 3/4 IN, includes 350 labels.

Also known as: 074983353019, S100X075VAC, PDTS100X075VAC

Specifications

Type: Self-Laminating
Gauge: 18 AWG, 14 AWG, 16 AWG
Width: 1 in
Length: 3/4 in
Material: Vinyl
Color: White
Type: Self-Laminating
Width: 1 in
Material: Vinyl
Gauge: 18 AWG, 14 AWG, 16 AWG
Length: 3/4 in
Color: White