Write-On Marker Book

Item #: 0013078

Cat #: PSCB-13Y

UPC: 074983431816

Add to cart for price
Company wide:
1 in stock
Documents & Guides
Self-Laminating Write-On Marker Book, 0.69" OD, 10 Pg/Bk, White

Overview

Self-Laminating Write-On Marker Book, 0.69" OD, 10 Pg/Bk, White
Also known as: 074983431816, PSCB-13Y, PDTPSCB13Y

Specifications

Type: Self Laminating, Booklet, Wire Marker
Color: White
Type: Self Laminating, Booklet, Wire Marker
Color: White