
Magnet Coil, Renewal Part, 480VAC, for 511 Shoe Brake, 5-1/2 -7"
Item #: 0013076
Cat #: 9-941-6
UPC: 786685467689
$ 1956.86 EA
Company wide:
0
in stock
Documents & Guides
480 Volt AC, Magnet Coil, Renewal Part, for Type 511, Shoe Brake, 5-1/2 - 7 Inch Size, 25 - 75 Lbs Torque
Overview
480 Volt AC, Magnet Coil, Renewal Part, for Type 511, Shoe Brake, 5-1/2 - 7 Inch Size, 25 - 75 Lbs Torque
Also known as: 786685467689, 9-941-6, CUT99416
Specifications
| Mounting: | Device |
| Volts AC Control: | 480 |
| Size: | 5 1/2 - 7 in |
| Mounting: | Device |
| Size: | 5 1/2 - 7 in |
| Volts AC Control: | 480 |