511 Shoe Brake Renewal Part

Item #: 0013074

Cat #: 9-941-3

UPC: 782113289083

$ 2146.34 EA
Company wide:
0 in stock
Documents & Guides
Replacement Coil For 511 Shoe Brake, Type S, 7 Inch Brake, 85 And 110 Lb Torque, 440v 50 Hz

Overview

Replacement Coil For 511 Shoe Brake, Type S, 7 Inch Brake, 85 And 110 Lb Torque, 440v 50 Hz
Also known as: 782113289083, 9-941-3, CUT99413

Specifications

Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.500
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Type: General Purpose
Volts DC: 300
Amps: 1.500
Interrupt Rating AC: 200 kA