511 Shoe Brake Renewal Part

Item #: 0013071

Cat #: 9-591-11

UPC: 782113288956

$ 1407.31 EA
Company wide:
0 in stock
Documents & Guides
Replacement Coil For 511 Shoe Brake, Type S, Size 4 Inch Brake, 3, 10, And 15 Lbtorque, 480 60 Hz, 440/480 50/60hz, And 440 50 Hz

Overview

Replacement Coil For 511 Shoe Brake, Type S, Size 4 Inch Brake, 3, 10, And 15 Lbtorque, 480 60 Hz, 440/480 50/60hz, And 440 50 Hz
Also known as: 782113288956, 9-591-11, CUT959111

Specifications

Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Horizontal
Depth: 2 7/8 in
Color: Gray
Gangs: 1
Depth: 2 7/8 in
Material: Thermoplastic
Mounting: Horizontal