Contactor, Freedom Renewal Coil, 24VAC, Size 3, Suffix T

Item #: 0013063

Cat #: 9-2756-6

UPC: 786687016342

$ 919.86 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Replacement Coil For Freedom, Size 3, 24 Volt AC, 50/60 Hz, Suffix T, IEC Size L,M,N

Overview

Contactor, Replacement Coil For Freedom, Size 3, 24 Volt AC, 50/60 Hz, Suffix T, IEC Size L,M,N
Also known as: 786687016342, 9-2756-6, CUT927566

Specifications

Family / Style: Freedom
Type: Replacement, Freedom, Coil
Mounting: Device
Volts AC: 24
Size: 3
Family / Style: Freedom
Mounting: Device
Size: 3
Type: Replacement, Freedom, Coil
Volts AC: 24