Wire Marker Book, Vinyl Cloth, '0-90 A-Z +-/ Blnk, 10 Pg

Item #: 0013052

Cat #: PCMB-8

UPC: 074983948079

$ 34.37 EA
Company wide:
176 in stock
Wire Marker Book, Vinyl Cloth, '0-90 A-Z +-/ Blnk, 10 Pg

Overview

Wire Marker Book, Vinyl Cloth, '0-90 A-Z +-/ Blnk, 10 Pg

Pre-Printed Wire Marker Book, Vinyl Cloth, 0.22 Inch (5.60 mm) Width x 1.38 Inches (34.90 mm) Length. 1-15, 16-90, A-Z, plus sign, minus sign, slash symbol, 0 Legends Only (Legends 6 and 9 have a line under the number). Convenient, pocket-sized book. Markers are perforated and can be torn in half to mark both ends of conductors. Terminal block markers are included to properly identify connectors. 10 pages of markers per book.

Also known as: 074983948079, PCMB-8, PDTPCMB8

Specifications

Type: Booklet, Wire Marker
Material: Vinyl
Type: Booklet, Wire Marker
Material: Vinyl