Starter, Replacement Coil, 208VAC, Freedom, Size 1,2

Item #: 0013049

Cat #: 9-3285-9

UPC: 786685879383

$ 523.82 EA
Company wide:
7 in stock
208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)

Overview

208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 786685879383, 9-3285-9, CUT932859

Specifications

Family / Style: Freedom
Type: Replacement, Coil
Mounting: Device
Volts AC Control: 208
Family / Style: Freedom
Mounting: Device
Type: Replacement, Coil
Volts AC Control: 208