COIL, FREEDOM, SIZE 1-2, 120V/60HZ

Item #: 0013044

Cat #: 9-3285-1

UPC: 782113425535

$ 577.05 EA
Company wide:
36 in stock
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 Hz, Size 1-2, 65 mm, AC, Used with Freedom

Overview

Motor Control Renewal Parts/Accessories- Coil, 120V, 60 Hz, Size 1-2, 65 mm, AC, Used with Freedom

Eaton?s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 782113425535, 9-3285-1, CUT932851

Specifications

Volts AC Control: 120
Family / Style: Freedom
Type: NEMA, IEC, Coil
Volts AC Control: 120
Type: NEMA, IEC, Coil
Family / Style: Freedom