LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277V

Item #: 0013032

Cat #: MLEDN10P5BU

UPC: 781381955409

Company wide:
0 in stock
LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277 Volt, Polycarbonate Globe, NEMA Type V Symmetrical Distribution

Overview

LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277 Volt, Polycarbonate Globe, NEMA Type V Symmetrical Distribution
Also known as: 781381955409, MLEDN10P5BU, APPMLEDN10P5BU

Specifications

Lumens: 3450
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3450
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 47.500
Light Technology: LED