COIL D26 RELAY 240V D.C.

Item #: 0013016

Cat #: 9-2404-2

UPC: 782113362069

$ 1284.00 EA
Company wide:
0 in stock
Documents & Guides
Coil; 240 VDC; Used With D26 Series Relays

Overview

Coil; 240 VDC; Used With D26 Series Relays

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 782113362069, 9-2404-2, CUT924042

Specifications

Family / Style: Freedom
Type: Replacement, D26 Relay, Coil
Mounting: Device
Volts DC: 240
Family / Style: Freedom
Mounting: Device
Type: Replacement, D26 Relay, Coil
Volts DC: 240