Wire Marker Book, Vinyl Cloth, 0-9, 10 Pages

Item #: 0013013

Cat #: PCMB-1

UPC: 074983948000

$ 34.37 EA
Company wide:
221 in stock
Wire Marker Book, Vinyl Cloth, Numbers 0 - 9, 10 Pages

Overview

Wire Marker Book, Vinyl Cloth, Numbers 0 - 9, 10 Pages

Pre-Printed Wire Marker Book, Vinyl Cloth, 0.22 Inch (5.60 mm) Width x 1.38 Inches (34.90 mm) Length. 0 thru 9 Legends Only (Legends 6 and 9 have a line under the number). Convenient, pocket-sized book, Markers are perforated and can be torn in half to mark both ends of conductors. Terminal block markers are included to properly identify connectors. 10 pages of markers per book.

Also known as: 074983948000, PCMB-1, PDTPCMB1

Specifications

Diameter: 1/2 in
Type: Booklet, Wire Marker
Material: Vinyl
Diameter: 1/2 in
Material: Vinyl
Type: Booklet, Wire Marker