D26 Relay Accessory

Item #: 0013008

Cat #: 9-1989-7

UPC: 782113255828

$ 719.72 EA
Company wide:
0 in stock
Documents & Guides
Coil, 24v, 60 Hz, Used With D26 Series Relays

Overview

Coil, 24v, 60 Hz, Used With D26 Series Relays
Also known as: 782113255828, 9-1989-7, CUT919897

Specifications

Mounting: Device
Volts AC Control: 24
Size: Type M
Mounting: Device
Size: Type M
Volts AC Control: 24